Beli hitachi mata bor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HITACHI Step Drill Spiral (Mata Bor Pagoda)
    Mulai

    Rp2.199.900

    HITACHI Step Drill Spiral (Mata Bor Pagoda)
    atribut:
    • Shank Diameter: 6.35mm
    • Drilling dimension: 4 6 8 10 12 14 16 18 20 22mm
    • Number of Shelf Stages: 10
  2. BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp99.900

    BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  3. YAMAGUCHI Semi Automatic Strapping Machine
    Mulai

    Rp23.999.900

    YAMAGUCHI Semi Automatic Strapping Machine
    atribut:
    • Dimensions (W x L x H) (mm): 580x910x750
    • Strap Width (mm): 9 to 15
    • Strapping Speed (s/strap): 2
  4. Ruko Set Mata Bor Step Spiral
    Mulai

    Rp4.199.900

    Ruko Set Mata Bor Step Spiral
    Deskripsi:
    -Using high-grade material, stable drilling without burdening and chattering is possible.-101050-9E, 101051E, 101052E
    atribut:
    • Step Width (mm): 4
  5. Ruko Set Mata Bor Step (Drill Bit Set)
    Mulai

    Rp4.799.900

    Ruko Set Mata Bor Step (Drill Bit Set)
    Deskripsi:
    -With three-blade specifications, stable drilling without burden and chattering is possible.-Work material: Iron(strength of 900N/mm2 or less), aluminum, brass, plastic(up to 2mm for plastic, up to 4mm for all others) -101350-9, 101351, 101352 -None
    atribut:
    • Material: High-Speed Steel
    • Accessories: None
    • Content: 101350-9, 101351, 101352
    • Purpose of Use: Work material: Iron (strength of 900N/[[MM2]] or less), aluminum, brass, plastic (up to 2mm for plastic, up to 4mm for all others)
  6. KRISBOW Step Drill Bit (Mata Bor Pagoda)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp59.900

  7. JLD Step Drill Bit (Mata Bor Pagoda)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp10.900

  8. CP Step Drill Bit Multi (Mata Bor Pagoda)
    Mulai

    Rp85.900

    CP Step Drill Bit Multi (Mata Bor Pagoda)
    atribut:
    • Material: TCT Cobalt
  9. RUKO TOOLS Step Drill Bit (Mata Bor Pagoda)
    Mulai

    Rp539.900

    RUKO TOOLS Step Drill Bit (Mata Bor Pagoda)
    atribut:
    • UNSPSC: 27112801
    • Primary Material Application: Steel
    • Shank Type - Machining: Straight with Three Flats
  10. Sherwood Step Drill Sheet Metal (Mata Bor Pagoda)
    Mulai

    Rp199.900

    Sherwood Step Drill Sheet Metal (Mata Bor Pagoda)
    atribut:
    • Material: High Speed Steel
  11. EZREN Step Drill (Mata Bor Pagoda)
    Mulai

    Rp42.900

    EZREN Step Drill (Mata Bor Pagoda)
    Deskripsi:
    Mata Bor Multi Step Pagoda adalah mata bor multi ukuran yang bisa membuat berbagai ukuran lobang hanya dengan 1 mata.3pcs + Box Kuning
    atribut:
    • Material: High-Speed Steel 4241
    • Surface Treatment: Titanium coated
    • Shank Diameter (mm): 6.35 (hexagon shank)
  12. TRUSCO Step Drill 2 Flute (Mata Bor Pagoda)
    Mulai

    Rp2.299.900

    TRUSCO Step Drill 2 Flute (Mata Bor Pagoda)
    atribut:
    • Material: SKH-55 (cobalt high-speed steel)
    • Number of Steps: 13
    • Surface Processing: Titanium coating
    • Shank Diameter (mm): 10
    • Stage Width (mm): 3.0
    • Accessories: Cutting Oil
    • Maximum Rotation Speed (rpm): 203
    • Purpose of Use: Work Material: Iron Plate, Copper Plate (up to 2mm), Aluminium Plate, Wood, Resin (up to 3 to 4mm), Stainless Steel Plate (up to 1mm).
    • Shaft Diameter (mm): 10phi shank
  13. TRUSCO Step Drill Nice Mighty (Titanium Coating) (Mata Bor Pagoda)
    Mulai

    Rp1.299.900

    TRUSCO Step Drill Nice Mighty (Titanium Coating) (Mata Bor Pagoda)
    atribut:
    • Material: SKH-55 (Cobalt HSS)
    • Number of Steps: 8
    • Surface Processing: Titanium coating
    • Stage Width (mm): 4
    • Accessories: Cutting Oil
    • Maximum Rotation Speed (rpm): 35
    • Purpose of Use: Work Material: Iron Plate, Copper Plate (up to 2mm), Aluminium Plate, Wood, Resin (up to 3 to 4mm), Stainless Steel Plate (up to 1mm).
    • Shaft Diameter (mm): 6.35 (hexagonal axis)
  14. Makita Electric Drill Machine (Mesin Bor Listrik)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp469.900

Daftar Harga hitachi mata bor Terbaru October 2026
HITACHI Masonry Drill (Mata Bor Beton)Rp11.900
HITACHI Bit Concrete Drill Vibration Deltagon Straight ShankRp189.900
HITACHI Step Drill Spiral (Mata Bor Pagoda)Rp2.199.900
Makita Masonry Drill (Mata Bor Beton)Rp17.900
BOSCH Corded Drill Driver (Mesin Bor Listrik)Rp99.900
YAMAGUCHI Semi Automatic Strapping MachineRp23.999.900
YAMAGUCHI Mata Gerinda Potong Sintered Kawara-BijinRp1.399.900
Ruko Set Mata Bor Step SpiralRp4.199.900
Ruko Set Mata Bor Step (Drill Bit Set)Rp4.799.900
KRISBOW Step Drill Bit (Mata Bor Pagoda)Rp59.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)